Motion
11-LEFS32S3A-500

SMC CORP OF AMERICA
11-LEFS32S3A-500

11-LEFS, Electric Actuator, Slider Type, Ball Screw Drive, AC Servo Motor, Clean Room
Mi Item #06203815
MFR #11-LEFS32S3A-500
Price$2,387.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-LEFS32S3A-500

11-LEFS, Electric Actuator, Slider Type, Ball Screw Drive, AC Servo Motor, Clean Room
Mi Item #06203815
MFR #11-LEFS32S3A-500

Mfr description
11-LEFS32S3A-500 ELECTRIC ACTUTATOR
  • Same features and performance as standard LEFS AC Servo, plus:
  • ISO Class 4 / US FED STD 209E Class 10
  • Built-in vacuum piping with exhaust port for removing generated particles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,387.64/each

Specifications

Dimensions

  • Body Size
    32 mm

Details

  • Actuator Type
    Electric Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)