Motion
FGFS1A-20-E005B-G

SMC CORP OF AMERICA
FGFS1A-20-E005B-G

Industrial Filter - 2 BSPT, 5 μm, 440 mm
Mi Item #06203945
MFR #FGFS1A-20-E005B-G
Price$1,851.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGFS1A-20-E005B-G

Industrial Filter - 2 BSPT, 5 μm, 440 mm
Mi Item #06203945
MFR #FGFS1A-20-E005B-G

Mfr description
FGFS1A-20-E005B-G FILTER BAG
  • Bag filter element makes it possible to filtrate large flow with lower pressure drop
  • Element and basket are easy to remove
  • Select from a wide range of filtration accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,851.51/each

Specifications

Dimensions

  • Element Length
    440 mm
  • Filter Size
    190 x l440
  • Port Size
    2 BSPT
  • Weight
    13.16 kg

Details

  • Additional Details
    1MPa | Brass for Wetted Parts
  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Element Material
    Bag
  • Element Type
    Bag
  • Filter Rating
    5 μm
  • Filter Type
    Bag
  • Included Options
    Pressure Gauge
  • Material
    Stainless Steel
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Operating Pressure
    72.5 psi
  • Media Type
    Bag
  • Micron Rating
    5 µm
  • Number of Elements
    1
  • Seal Material
    NBR
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)