Motion
A281DP
Leather Double Palm Glove - One Size Fits All, Cowhide Grain Leather, Economy Grade, Unlined, White, Yellow
MI ITEM #06203998
MFR #A281DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - One Size Fits All, Cowhide Grain Leather, Economy Grade, Unlined, White, Yellow
MI ITEM #06203998
MFR #A281DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    9.5
  • Weight
    0.4

Details

  • Applications
    Construction, General Purpose
  • Color
    White, Yellow
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Cowhide
  • Thumb Style
    Wing

Overview

Mfr description
A281DP PREMIUM LEATHER LEATHER GLOVES
  • Premium full-grain cowhide leather
  • Inside double leather palm and finger
  • 1/4 cotton drill back
  • Outside elastic wrist
  • Slip-on style safety cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought