Motion
BA2B 459309

SKF
BA2B 459309

45 mm Bore, 100 mm OD, 50 mm Width, Open
Mi Item #06203999
MFR #BA2B 459309
Price$2,122.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459309

45 mm Bore, 100 mm OD, 50 mm Width, Open
Mi Item #06203999
MFR #BA2B 459309

Mfr description
BA2B 459309 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,122.10/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    50 mm
  • Weight
    4.292 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 459309 BRG
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570604689
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Static Load Capacity
    18300
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570604689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)