Motion
92723PUXL

MCR SAFETY
92723PUXL

Size XL or Size 10, ANSI Cut Level A2
Mi Item #06204129
MFR #92723PUXL
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92723PUXL

Size XL or Size 10, ANSI Cut Level A2
Mi Item #06204129
MFR #92723PUXL

Mfr description
92723PU SIZE 10 GLOVE (X-LARGE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)