Motion
GHPS0.2A30C7S

GLOBAL FILTER CORP
GHPS0.2A30C7S

High Purity Polysulfone Pleated Membrane Cartridge - 0.20 µm, 30.00 in Long, 2.70 in Diameter, 50 psid
MI ITEM #06204201
MFR #GHPS0.2A30C7S
List Price$482.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GHPS0.2A30C7S

High Purity Polysulfone Pleated Membrane Cartridge - 0.20 µm, 30.00 in Long, 2.70 in Diameter, 50 psid
MI ITEM #06204201
MFR #GHPS0.2A30C7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.02/each for your price

Overview

Mfr description
GHPS0.2A30C7S HIGH PURITY POLYSULFONE

Specifications

  • Cartridge Type
    Pleated Membrane
  • Filter Media Membane Material
    Polysulfone
  • Micron Rating
    0.20 µm
  • Cartridge Length
    30.00 in
  • Cartridge Diameter
    2.70 in
  • End Cap Style
    226 w/ Fin
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Silicone
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Chemical Filtration, Deionized Water Systems, General-Use Water Filtration, Liquid Clarification, Recirculating Fluids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text