Motion
YAT 205

SKF
YAT 205

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 27.2 mm Width, Medium Duty, Set Screw Locking
Mi Item #06204214
MFR #YAT 205
Price$66.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 205

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 27.2 mm Width, Medium Duty, Set Screw Locking
Mi Item #06204214
MFR #YAT 205

Mfr description
YAT 205 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    27.2 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    27.2 mm
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Non-Metallic
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570707502
  • Max Operating Temperature
    250 °F
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Type
    M Seals
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570707502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)