Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in NPT
- Max ft of Head111 ft
Details
- Horsepower1-1/2 hp
- Maximum Flow Rate85 gpm
- Phase3
- Pump Body MaterialHigh-Tensile Gray Iron
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignCentrifugal Self Primer Closed Coupled with Motor
Overview
Mfr description
QP15-3 1-1/2HP SELF PRIMING 3PHASE