Motion
DSW40P1
DSW40P1 Submersible Sewage Pump - 2 in Solids, 113 gpm, 25 ft of Head, 2 in NPT Discharge, 4/10 hp
Mi Item #06204363
MFR #DSW40P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSW40P1 Submersible Sewage Pump - 2 in Solids, 113 gpm, 25 ft of Head, 2 in NPT Discharge, 4/10 hp
Mi Item #06204363
MFR #DSW40P1

Mfr description
DSW40P1 STAINLESS STEEL SUBMERSIBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    25 ft

Details

  • Discharge
    2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    11
  • Horsepower
    4/10 hp
  • Impeller Material
    Stainless Steel
  • Max Solids
    2 in Diameter
  • Maximum Flow Rate
    113 gpm
  • Off Level
    14 in
  • On Level
    22 in
  • Phase
    1
  • Pump Body Material
    Stainless Steel
  • Seal
    Mechanical, Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback - Tethered Automatic
  • Type Design
    Submersible Sewage
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)