Specifications
Dimensions
- Cord Length15 ft
- Max ft of Head16 ft
Details
- Discharge1-1/4 in NPT
- Frequency60 Hz
- Full Load Amps2.7
- Horsepower1/3 hp
- Max Rpm3450 rpm
- Max Solids3/4 in Diameter
- Maximum Flow Rate12 gpm
- Off Level6 in
- On Level12 in
- Phase1
- Pump Body MaterialStainless Steel
- SealDual Lip, Ceramic
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignSubmersible Sump
- Voltage115 V
Overview
Mfr description
DS33P1 STAINLESS STEEL SUBMERSIBLE