Specifications
Dimensions
- Cord Length15 ft
- Max ft of Head20 ft
Details
- Discharge1-1/4 in NPT
- Frequency60 Hz
- Full Load Amps4.8
- Horsepower1/2 hp
- Max Rpm3450 rpm
- Max Solids3/4 in Diameter
- Maximum Flow Rate34 gpm
- Off Level6 in
- On Level12 in
- Phase1
- Pump Body MaterialStainless Steel
- SealDual Lip, Ceramic
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignSubmersible Sump
- Voltage115 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)