Motion
I2C-10
End Suction Centrifugal Pump - Pedestal Without Motor, 140 gpm, 266 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06204877
MFR #I2C-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 140 gpm, 266 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06204877
MFR #I2C-10

Mfr description
I2C-10 PEDESTAL MOUNT CENTRIFUGAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5-7/8 in
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    266 ft
  • Outlet Port Size
    1-1/2 in NPT
  • Shaft Diameter
    1-1/4 in

Details

  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Enclosure
    Dual
  • Max Pressure
    115 psi
  • Max Rpm
    3450 rpm
  • Maximum Flow Rate
    140 gpm
  • Pump Type
    Two-Stage Centrifugal Pump
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Pedestal Without Motor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)