Motion
CT15B
End Suction Centrifugal Pump - Close Coupled With Motor, 62 gpm, 116 ft of Head, 1-1/4 in x 1 in NPT Ports
Mi Item #06205284
MFR #CT15B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 62 gpm, 116 ft of Head, 1-1/4 in x 1 in NPT Ports
Mi Item #06205284
MFR #CT15B

Mfr description
CT15B CT SERIES 1-1/2HP 1PHASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Max ft of Head
    116 ft
  • Outlet Port Size
    1 in NPT

Details

  • Description Keyword
    1-1/4 in x 1 in NPT Ports
  • Horsepower
    1-1/2 hp
  • Max Pressure
    50 psi
  • Maximum Flow Rate
    62 gpm
  • Phase
    1
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)