Motion
30-1-LK86E

BOB DALE GLOVES
30-1-LK86E

Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Unlined, Beige
MI ITEM #06205451
MFR #30-1-LK86E
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-1-LK86E

Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Unlined, Beige
MI ITEM #06205451
MFR #30-1-LK86E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.04/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back

Overview

Mfr description
30-1-LK86E GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought