Motion
130  KIT, MOTOR FLANGE 56C (PCX)

HUB CITY INC
130 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 130, 1300, 1500, 1800, 2100, 2400, 2600 Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #06205486
MFR #130 KIT, MOTOR FLANGE 56C (PCX)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
130 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 130, 1300, 1500, 1800, 2100, 2400, 2600 Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #06205486
MFR #130 KIT, MOTOR FLANGE 56C (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    130, 1300, 1500, 1800, 2100, 2400, 2600
  • NEMA Frame Size
    56C
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    10.00

Details

  • Accessory Type
    Worm Gear Reducer
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    130 KIT, MOTOR FLANGE 56C (PCX)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798998534
  • Material
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual

Overview

Mfr description
0229-03227 ADAPTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought