Motion
186  20/1 L WR 143TC 1.000

HUB CITY INC
186 20/1 L WR 143TC 1.000

186 20/1 L WR 143TC 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #06205487
MFR #186 20/1 L WR 143TC 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
186 20/1 L WR 143TC 1.000

186 20/1 L WR 143TC 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #06205487
MFR #186 20/1 L WR 143TC 1.000

Mfr description
0230-01703 STYLE LA-R REDUCER 750:1
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    186
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    541 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    18.00 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=L|FS=143TC|OD=2
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-01703
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798924335
  • Max Input Horsepower
    1.000 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    180PCX
  • Style
    L
  • UPC_NO
    662798924335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)