Motion
66252843246

NORTON ABRASIVES
66252843246

Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #06205624
MFR #66252843246
Your Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843246

Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #06205624
MFR #66252843246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.02/each(List $33.94)

Overview

Mfr description
66252843246 DEPRESSED CTR WHL TYPE 27

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Diameter
  • Center Hole Thread Size
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    6600 rpm
  • Hole Thread Size
    5/8 in - 11
  • Package Quantity
    10
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text