Motion
40-2SS CONN LINK

TSUBAKI (UST)
40-2SS CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #06205845
MFR #40-2SS CONN LINK
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2SS CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #06205845
MFR #40-2SS CONN LINK

Mfr description
40-2SS "304" CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.42/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.6830 in, 17.35 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4650 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.16 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Strand
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-2SS CONN LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187314
  • Working Load Capacity
    198 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)