1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
23038KC3W33
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
06206259
MFR #
23038KC3W33
Your Price
$2,438.69
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 23038KC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
23038KC3W33
Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
06206259
MFR #
23038KC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,438.69
/each
(List
$3,048.36
)
Qty
Add to Cart
Overview
Mfr description
23038KC3W33
Specifications
Bore Type
Tapered 1:12
Bore Diameter
190 mm
Outside Diameter
290 mm
Overall Width
75 mm
Closure Type
Sealed
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data