Specifications
Dimensions
- Cord Length20 ft
- Cord Size14/3
- Max ft of Head39 ft
Details
- Discharge2 in FNPT
- Discharge OrientationVertical
- Frequency60 Hz
- Full Load Amps6.4
- Horsepower1/2 hp
- Impeller MaterialCast Iron
- Locked Rotor Amps19.6
- Max Rpm3450 rpm
- Max Solids3/4 in Diameter
- Maximum Flow Rate65 gpm
- Phase1
- Pump Body MaterialCast Iron
- SealSingle Mechanical, Carbon/Ceramic/Buna-N
- Shaft Material416 Stainless Steel
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignSubmersible Effluent with Float Attached to Motor Housing
- Voltage115 V
- Wetted MaterialsCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)