Motion
EHV412VF

BARNES PUMPS
EHV412VF

EHV412VF Submersible Effluent with Column Float Pump - 3/4 in Solids, 65 gpm, 39 ft of Head, 2 in FNPT Discharge, 1/2 hp
Mi Item #06206268
MFR #EHV412VF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
EHV412VF

EHV412VF Submersible Effluent with Column Float Pump - 3/4 in Solids, 65 gpm, 39 ft of Head, 2 in FNPT Discharge, 1/2 hp
Mi Item #06206268
MFR #EHV412VF

Mfr description
EHV412VF .5HP VERTICAL MOUNT EFFLUENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Cord Size
    14/3
  • Max ft of Head
    39 ft

Details

  • Discharge
    2 in FNPT
  • Discharge Orientation
    Vertical
  • Frequency
    60 Hz
  • Full Load Amps
    6.4
  • Horsepower
    1/2 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    19.6
  • Max Rpm
    3450 rpm
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    65 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Effluent with Column Float
  • Voltage
    115 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)