Motion
EH1542L
EH1542L Submersible Effluent Pump - 3/4 in Solids, 85 gpm, 100 ft of Head, 2 in FNPT Discharge, 1-1/2 hp
Mi Item #06206271
MFR #EH1542L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EH1542L Submersible Effluent Pump - 3/4 in Solids, 85 gpm, 100 ft of Head, 2 in FNPT Discharge, 1-1/2 hp
Mi Item #06206271
MFR #EH1542L

Mfr description
EH1542L 1.5HP 460(3) SUB. EFFLUENT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Cord Outside Diameter
    0.57 in
  • Cord Size
    14/4
  • Max ft of Head
    100 ft

Details

  • Discharge
    2 in FNPT
  • Discharge Orientation
    Vertical
  • Frequency
    60 Hz
  • Full Load Amps
    3.5
  • Horsepower
    1-1/2 hp
  • Impeller Material
    Polypropylene with Stainless Steel Insert
  • Locked Rotor Amps
    14.6
  • Max Rpm
    3450 rpm
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    85 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Effluent
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)