Specifications
Dimensions
- Cord Length20 ft
- Cord Outside Diameter0.57 in
- Cord Size14/4
- Max ft of Head100 ft
Details
- Discharge2 in FNPT
- Discharge OrientationVertical
- Frequency60 Hz
- Full Load Amps7.8/7.0
- Horsepower1-1/2 hp
- Impeller MaterialPolypropylene with Stainless Steel Insert
- Locked Rotor Amps29.2/18.7
- Max Rpm3450 rpm
- Max Solids3/4 in Diameter
- Maximum Flow Rate85 gpm
- Phase3
- Pump Body MaterialCast Iron
- SealSingle Mechanical, Carbon/Ceramic/Buna-N
- Shaft Material416 Stainless Steel
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignSubmersible Effluent
- Voltage208–230 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)