Motion
RR65
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 65 mm Rail
MI ITEM #06206288
MFR #RR65
Price$0.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 65 mm Rail
MI ITEM #06206288
MFR #RR65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.42/each

Specifications

Dimensions

  • Nominal Rail Size
    65 mm
  • Overall Width
    65 mm

Details

  • Bearing Material
    Steel
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Series
    Redi-Rail

Overview

Mfr description
RR65 X 83"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought