Motion
SE774L
SE774L Submersible Non-Clog Pump - 2 in Solids, 180 gpm, 30 ft of Head, 2 in FNPT Discharge, 3/4 hp
Mi Item #06206304
MFR #SE774L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SE774L Submersible Non-Clog Pump - 2 in Solids, 180 gpm, 30 ft of Head, 2 in FNPT Discharge, 3/4 hp
Mi Item #06206304
MFR #SE774L

Mfr description
SE774L .75HP 1PHASE SUB. EFFLUENT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15 ft
  • Cord Outside Diameter
    0.53 in
  • Cord Size
    14/3
  • Max ft of Head
    30 ft

Details

  • Discharge
    2 in FNPT
  • Discharge Orientation
    Vertical
  • Frequency
    60 Hz
  • Full Load Amps
    7.4/7.0
  • Horsepower
    3/4 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    21.5/25.8
  • Max Rpm
    1750 rpm
  • Max Solids
    2 in Diameter
  • Maximum Flow Rate
    180 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Non-Clog
  • Voltage
    208–230 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)