Motion
15ICU-1
15ICU-1 Centrifugal Self Primer Pedestal Frame Mounted Pump - 310 gpm, 135 ft of Head, 3 in NPT Ports
MI ITEM #06206460
MFR #15ICU-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15ICU-1 Centrifugal Self Primer Pedestal Frame Mounted Pump - 310 gpm, 135 ft of Head, 3 in NPT Ports
MI ITEM #06206460
MFR #15ICU-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15ICU-1 SELF PRIMING PEDESTAL PUMP

Specifications

  • Type Design
    Centrifugal Self Primer Pedestal Frame Mounted
  • Maximum Flow Rate
    310 gpm
  • Max ft of Head
    135 ft
  • Inlet Outlet Port Sizes
    3 in NPT
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    cast iron
  • Seal
    Carbon/Ceramic
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text