Motion
2020HCU
End Suction Centrifugal Pump - Pedestal Without Motor, 160 gpm, 265 ft of Head, 2 in NPT x 2 in Flange Ports
MI ITEM #06206466
MFR #2020HCU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 160 gpm, 265 ft of Head, 2 in NPT x 2 in Flange Ports
MI ITEM #06206466
MFR #2020HCU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    265 ft
  • Outlet Port Size
    2 in Flange

Details

  • Description Keyword
    2 in NPT x 2 in Flange Ports
  • Max Pressure
    265 psi
  • Max Rpm
    3500 rpm
  • Maximum Flow Rate
    160 gpm
  • Options
    Base and OSHA Coupling Guard, Discharge Check Valve, Flex Coupling, Hand Primer, Strainer
  • Pump Body Material
    Cast Iron
  • Pump Type
    End Suction Centrifugal Pump
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Pedestal Without Motor
  • Wetted Materials
    Cast Iron

Overview

Mfr description
2020HCU CENTRIFUGAL PEDESTAL PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought