Motion
3SE2024L

BARNES PUMPS
3SE2024L

3SE2024L Submersible Non-Clog Pump - 2-1/2 in Solids, 440 gpm, 47 ft of Head, 3 in FNPT Discharge, 2 hp
MI ITEM #06206474
MFR #3SE2024L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
3SE2024L

3SE2024L Submersible Non-Clog Pump - 2-1/2 in Solids, 440 gpm, 47 ft of Head, 3 in FNPT Discharge, 2 hp
MI ITEM #06206474
MFR #3SE2024L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3SE2024L 2HP SUBMERSIBLE EFFLUENT

Specifications

  • Type Design
    Submersible Non-Clog
  • Maximum Flow Rate
    440 gpm
  • Max ft of Head
    47 ft
  • Discharge
    3 in FNPT
  • Horsepower
    2 hp
  • Max Solids
    2-1/2 in Diameter
  • Voltage
    230 V
  • Phase
    1
  • Frequency
    60 Hz
  • Max Rpm
    1750 rpm
  • Discharge Orientation
    Vertical
  • Full Load Amps
    19
  • Locked Rotor Amps
    44.6
  • Impeller Material
    Cast Iron
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Cord Length
    30 ft
  • Cord Size
    10/3
  • Cord Outside Diameter
    0.66 in
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text