Motion
4SE11344HL

BARNES PUMPS
4SE11344HL

4SE11344HL Submersible Non-Clog Pump - 3 in Solids, 780 gpm, 73 ft of Head, 4 in Flange Discharge, 11-3/10 hp
Mi Item #06206479
MFR #4SE11344HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
4SE11344HL

4SE11344HL Submersible Non-Clog Pump - 3 in Solids, 780 gpm, 73 ft of Head, 4 in Flange Discharge, 11-3/10 hp
Mi Item #06206479
MFR #4SE11344HL

Mfr description
4SE11344HL 11.3HP NON-CLOG SUBMERSIBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    40 ft
  • Cord Outside Diameter
    0.83 in
  • Cord Size
    8/4
  • Max ft of Head
    73 ft

Details

  • Discharge
    4 in Flange
  • Discharge Orientation
    Horizontal
  • Frequency
    60 Hz
  • Full Load Amps
    14
  • Horsepower
    11-3/10 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    63
  • Max Rpm
    1750 rpm
  • Max Solids
    3 in Diameter
  • Maximum Flow Rate
    780 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Non-Clog
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)