Motion
4SE7534HL

BARNES PUMPS
4SE7534HL

4SE7534HL Submersible Non-Clog Pump - 3 in Solids, 620 gpm, 50 ft of Head, 4 in Flange Discharge, 7-1/2 hp
MI ITEM #06206480
MFR #4SE7534HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
4SE7534HL

4SE7534HL Submersible Non-Clog Pump - 3 in Solids, 620 gpm, 50 ft of Head, 4 in Flange Discharge, 7-1/2 hp
MI ITEM #06206480
MFR #4SE7534HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    40 ft
  • Cord Outside Diameter
    0.83 in
  • Cord Size
    8/4
  • Max ft of Head
    50 ft

Details

  • Discharge
    4 in Flange
  • Discharge Orientation
    Horizontal
  • Frequency
    60 Hz
  • Full Load Amps
    26.8
  • Horsepower
    7-1/2 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    80
  • Max Rpm
    1750 rpm
  • Max Solids
    3 in Diameter
  • Maximum Flow Rate
    620 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Non-Clog
  • Voltage
    230 V

Overview

Mfr description
4SE7534HL 7.5HP SUBMERSIBLE NON-CLOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought