Specifications
Dimensions
- Inlet Port Size4 in Flange
- Max ft of Head270 ft
- Outlet Port Size3 in Flange
Details
- Description Keyword4 in x 3 in Flange Ports
- Max Pressure270 psi
- Maximum Flow Rate700 gpm
- Pump Body MaterialCast Iron
- Pump TypeSubmersible Pump
- SealCarbon/Ceramic
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignPedestal Without Motor
- Wetted MaterialsCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)