Motion
GMM-4M-470
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28
Mi Item #06206814
MFR #GMM-4M-470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28
Mi Item #06206814
MFR #GMM-4M-470

Mfr description
GMM-4M-470 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8120 in
  • Head Width
    0.3040 in
  • Misalignment Angle
    18 º
  • Overall Height
    1.9680 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.07 lbs

Details

  • Ball Material
    52100 Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    2158 lbf
  • Rod End Type
    Male
  • Series
    GMM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029027260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)