Motion
22238CAG3MKC4W507-TL

NSK CORP, BEARING DIV
22238CAG3MKC4W507-TL

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore
MI ITEM #06206977
MFR #22238CAG3MKC4W507-TL
Price$4,398.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22238CAG3MKC4W507-TL

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore
MI ITEM #06206977
MFR #22238CAG3MKC4W507-TL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,398.46/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    77.16 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1140000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176822186
  • Maximum Speed
    1000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    1730000 N
  • UPC_NO
    029176822186

Overview

Mfr description
22238CAG3MKC4W507-TL BRG
  • For high temperature and high speed conditions of paper machine dryer and calendar applications
  • Innovative steel composition
  • Special heat-treatment process
  • Higher strength inner and outer rings
  • Increased hardness of raceway surface promotes longer service life
  • Dimensionally stabilized for operating temperatures up to 200°C
  • Carburized steel inner ring
  • Manufacturer: NSK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought