Motion
CRG-06-04-50

YUKEN
CRG-06-04-50

Hydraulic Check Valve - 50 psi Cracking Pressure, 33 gpm Max Flow, 25 psi Max Operating Pressure
MI ITEM #06207028
MFR #CRG-06-04-50
Your Price$270.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CRG-06-04-50

Hydraulic Check Valve - 50 psi Cracking Pressure, 33 gpm Max Flow, 25 psi Max Operating Pressure
MI ITEM #06207028
MFR #CRG-06-04-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.73/each(List $311.33)

Overview

Mfr description
CRG-06-04-50 6 PSI RIGHT ANGLE CHECK
  • ・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)

Specifications

  • Cracking Pressure
    50 psi
  • Maximum Flow Rate
    33 gpm
  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text