Motion
DPZ-20-100-P-A

FESTO CORPORATION
DPZ-20-100-P-A

DPZ-20-100-P-A Twin Cylinder
Mi Item #06207029
MFR #DPZ-20-100-P-A
Price$1,703.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-20-100-P-A

DPZ-20-100-P-A Twin Cylinder
Mi Item #06207029
MFR #DPZ-20-100-P-A

Mfr description
DPZ-20-100-P-A CYL 32698
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Twin Bore
  • Body Type
    Twin Bore
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    P-A
  • Guide Type
    Twin Rod
  • Magnet
    With Magnet
  • Maximum Applied Force
    376 N
  • Options Included
    Elastic Cushioning, Position Sensing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    DPZ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)