Motion
9925-20
Elbow & Straight Adapters - Lock Nut
Mi Item #06207215
MFR #9925-20
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Lock Nut
Mi Item #06207215
MFR #9925-20

Mfr description
9925-20 BSPP LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.69/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Hex Size
    1.9690 in
  • Overall Length
    13.0

Details

  • Adapter Type
    Nut
  • Body Material
    Steel
  • Both Ends Style/Type
    ISO 8434-6 Lock Nut
  • Connection Type
    ISO 8434-6 60° Cone BSPP Component Bulkhead Lock Nut
  • Description Keyword
    Lock Nut
  • End 1 Style
    BSPP Locknut (Type G)
  • Manufacturer Catalog Number
    9925-20
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    BSPP
  • Series
    9925
  • Shape
    STRAIGHT
  • Type
    60° Cone BSPP Component Bulkhead Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)