Motion
FC736-24
Aeroquip (Eaton) FC736 Series Hose - 1-1/2 in ID, 2.16 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #06207267
MFR #FC736-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC736 Series Hose - 1-1/2 in ID, 2.16 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #06207267
MFR #FC736-24

Mfr description
FC736-24
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    19.68 in
  • Dash Size
    -24
  • Height
    2.16 in
  • Hose Dash Size
    -24
  • Hose Length
    1.00 ft
  • Hose Weight
    2.01 lb
  • Inside Diameter
    1.5 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.16 in
  • Outside Diameter
    2.16 in
  • Overall Length
    1.00 ft
  • Overall Weight
    2.01 lb
  • Wall Thickness
    0.335 in
  • Weight
    2.01 lb
  • Width
    2.16 in

Details

  • Abrasion Resistance
    Premium
  • Application
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
  • Applications
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
  • Burst Pressure
    10200 psi
  • Color
    Black
  • Compatible Fittings
    4S, TTC-12, Spiral Single Skive, 100R5 Reusable
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Description
    Aeroquip FC736 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Catalog Number
    FC736-24
  • Manufacturer Upc Number
    678146071248
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    250 °F
  • Max Pressure
    2550 psi
  • Maximum Operating Pressure
    2550 psi
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    2550 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    250 to -40 °F
  • Pressure Rating
    2550 psi
  • Standards Met
    EN856 Type R12|SAE 100R12|DNV|ABS Certified|MSHA Approved|MSHA IC-84/71
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • Typical Applications
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids
  • UPC_NO
    678146071248
  • Working Pressure
    2550 psi
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)