Motion
Heat-Flex® GS 4.5 in x 25 ft

FLEXAUST INC
Heat-Flex® GS 4.5 in x 25 ft

Ducting Hose - 4.500 in ID, 25 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
MI ITEM #06207540
MFR #Heat-Flex® GS 4.5 in x 25 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® GS 4.5 in x 25 ft

Ducting Hose - 4.500 in ID, 25 ft Length, Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 30.00 psi
MI ITEM #06207540
MFR #Heat-Flex® GS 4.5 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2650400025 4" ID X 25' GS 2-PLY SILICONE
  • Suited for high temperature air handling applications
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
  • Ideal for plastic processing applications
  • Non-kinking
  • Resistant to many oils & solvents, ozone, water, fungus & alkalis
  • Not recommended for continuous flexing
  • Standard Max. Temp.= 550., Intermittent to 600.
  • Available from factory stock in 12 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    4.500 in
  • Hose Material
    Fiberglass
  • Application
    Aircraft, Automotive, Brake Ducting, Brick Kilns, Defroster/Heater, Dry Cleaning, Drying Systems, Exhaust Systems, Foundries, Garage Exhaust, Glass Drying, Heater, High Temperature, Paper Mills, Plastics Industry, Rocket Support, Tractor Pull Exhaust, Transmission Cooling, Vehicle Exhaust Systems
  • Length
    25 ft
  • Working Pressure
    30.00 psi
  • Closed Bend Radius
    3.200 in
  • Temperature Range
    -65 to 600 °F
  • Compression Ratio
    4.8:1
  • Series
    Heat-Flex® GS
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External Filament Fiberglass Cord
  • Negative Pressure
    20.00 inHg
  • Color
    Iron Oxide Red
  • Coating
    Silicone
  • Construction
    Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord
  • Weight
    0.54 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    2650400025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text