Specifications
Dimensions
- Drive End Bearing Size6311
- Frame Size284T
- Motor Length Less Shaft12.75 in
- Opposite Drive End Bearing Size6210
- Overall Length C Dimension26.21 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight536 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1178 rpm
- Description Keyword15 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current41.00 / 20.40 A
- Full Load Efficiency91.70 %
- Insulation ClassF
- IP Rating54
- KVA CodeG
- kW11.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856023445
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower15 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeExplosion Proof (Hazardous Location) Motors
- Shaft RotationReversible
- Shaft TypeT
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856023445
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)