Motion
7149-T
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 35 lb Compatible Container Size
Mi Item #06207674
MFR #7149-T
Price$1,753.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 35 lb Compatible Container Size
Mi Item #06207674
MFR #7149-T

Mfr description
7149-T 7149-4 PLUS 6777-5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,753.27/each

Specifications

Dimensions

  • Compatible Container Size
    35 lb
  • Included Container Size
    5 gal (US)
  • Outlet Thread Connection
    3/8 NPTF (Female) in

Details

  • Flow Rate
    0.33 oz/stroke
  • Includes
    Container
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    5000 psi
  • Pump Type
    Bucket Hand Pump
  • Type
    Oil
  • UPC_NO
    098468200636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)