Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter62 mm
- Overall Width14 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6007-2RLDNR BALL BRG
- Long DescriptionThe 6007-2RLD-NR C0 is a 35 mm bore radial/deep groove ball bearing with a 62 mm OD and 14 mm width, double sealed for long life.
- Manufacturer Catalog Number6007-2RLD-NR C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106789697