Motion
0820260002

AVENTICS
0820260002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #06207794
MFR #0820260002
Price$84.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820260002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #06207794
MFR #0820260002

Mfr description
0820-260-002 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.53/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    28.25 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)