Motion
MXS25-75ASF-M9BM

SMC CORP OF AMERICA
MXS25-75ASF-M9BM

MXS25-75ASF-M9BM
MI ITEM #06207858
MFR #MXS25-75ASF-M9BM
Price$881.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25-75ASF-M9BM

MXS25-75ASF-M9BM
MI ITEM #06207858
MFR #MXS25-75ASF-M9BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$881.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjuster on Extension End
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Cross Roller Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Piping Type
    Top Ported
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder

Overview

Mfr description
MXS25-75ASF-M9BM CYL, AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought