1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
PLEXUS MA300 400ml
Epoxy Resins & Adhesive - Methacrylate Compatible, 400 ml Package, 12 min Cure Time
MI ITEM #
06207878
MFR #
PLEXUS MA300 400ml
Price
$128.57
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON PLEXUS MA300 400ml
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
PLEXUS MA300 400ml
Epoxy Resins & Adhesive - Methacrylate Compatible, 400 ml Package, 12 min Cure Time
MI ITEM #
06207878
MFR #
PLEXUS MA300 400ml
Mfr description
30000 MA300-400ML COAX. CARTRIDGE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$128
.57
/each
Add to Cart
Specifications
Dimensions
Package Size
400 ml
Details
Cure Time
12 min
Material Comp
Methacrylate
UPC_NO
078143300004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items