Motion
S7018 ACD/P4ATGA

SKF
S7018 ACD/P4ATGA

90 mm Bore, 140 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #06207887
MFR #S7018 ACD/P4ATGA
Price$7,349.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7018 ACD/P4ATGA

90 mm Bore, 140 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #06207887
MFR #S7018 ACD/P4ATGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,349.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    72 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    72 mm
  • Weight
    7.884 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    S7018 ACD/P4ATGA BEARING
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316575950576
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    160.056 kN
  • Radial Static Load Capacity
    216 kN
  • Row Type Fill Slot
    3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    S70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575950576

Overview

Mfr description
S7018 ACD/P4ATGA BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought