Motion
UCFC205D1
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06208065
MFR #UCFC205D1
Price$155.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06208065
MFR #UCFC205D1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    35.8 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176574122
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    029176574122

Overview

Mfr description
UCFC205D1 FLANGED CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought