Motion
FFH08-14/58S M

FASTER
FFH08-14/58S M

Flat Face Hydraulic Plug - Steel Body Material, 5/8 in BH JIC, 7/8 – 14 SAE Male Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #06208167
MFR #FFH08-14/58S M
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH08-14/58S M

Flat Face Hydraulic Plug - Steel Body Material, 5/8 in BH JIC, 7/8 – 14 SAE Male Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #06208167
MFR #FFH08-14/58S M

Mfr description
FFH08-14/58SM {MALE} SKID STEER END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.28/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    47.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Plug
  • Description Keyword
    5/8 in BH JIC, 7/8 – 14 SAE Male Thread
  • Flow Rate
    29.06 gpm
  • Hose Connection Type
    Male JIC 37° - Bulkhead
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00030 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)