Specifications
Dimensions
- End 1 Size3/16 in, 3/8 in
- End 2 Size3/16 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male Pipe
- End 1 Thread3/8-18 NPTF, 3/8-24 UNF
- End 2 StyleFemale O-Ring Boss, Male Pipe
- End 2 Thread3/8-18 NPTF, 3/8-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)