Motion
80SA2 Conn Link

TSUBAKI (UST)
80SA2 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #06208283
MFR #80SA2 Conn Link
Your Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SA2 Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #06208283
MFR #80SA2 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.88/each(List $21.72)

Overview

Mfr description
80 WSA-2 CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Attachment Link Type
    Straight - One Side
  • Pin Diameter
    0.312 in
  • Series
    WSA-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039192165
  • Weight
    0.21 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Hole Diameter
    0.268 in
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text