Motion
CDM2RA32-125Z-M9BWS

SMC CORP OF AMERICA
CDM2RA32-125Z-M9BWS

CylinderINDER, AIR
MI ITEM #06208383
MFR #CDM2RA32-125Z-M9BWS
List Price$132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RA32-125Z-M9BWS

CylinderINDER, AIR
MI ITEM #06208383
MFR #CDM2RA32-125Z-M9BWS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.11/each for your price

Overview

Mfr description
CDM2RA32-125Z-M9BWS CYLINDER, AIR
  • Direct mount: double acting single rod
  • Bore sizes: 20, 25, 32, 40 (mm)
  • Strokes from 25mm to 300mm
  • Mounts: direct to bottom or front
  • Variety of switches and lead wire lengths

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Body Material
    Stainless Steel
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text